Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 1/4, 1/2 Cut L
Mfr # 11297
Zoro # G7540136
original price:
$25.79
15% off
new price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Length of Cut 1/2 in
- Overall Length 3 1/8 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 11297
- Zoro # G7540136
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 3 1/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1/2 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO DE18 Double Ender 1/8 in. Sheet Metal Polished Drill Bit (DE18)
- RUKO Schaft Ultimatecut Dreischneider, Hss 90D (102779)
- PROTO 10 9/16 in Lock Ring Plier 0 Degrees (J251G)
- SUPERIOR PARTS Driver and Bumper Kit for Hitachi NV65AH (DB65V-01)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29257)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/4, 5/8 Cut L (04297)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- YG-1 TOOL CO Cobalt End Mill, Single, 7/8inDia, Cntr Cut (60391)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 9/16, 1-3/8 Cut L (04328)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 11/32, 3/4 Cut L (04303)
- OSG End Mill, XL, Carbide, 1/2, 4 FL, SGL Sq End (464-5000)
- Yg-1 Tool Co Cobalt End Mills