Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 1/4, 1/2 Cut L
Mfr # 01297
Zoro # G9626547
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Length of Cut 1/2 in
- Overall Length 2 5/16 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 01297
- Zoro # G9626547
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 2 5/16 in |
Shank Dia. | 3/8 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/4 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1/2 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rotary Hammer Bit Adapter, SDS Plus (GFA18-H)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/8 In (SHD-38)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-12)
- DRILL AMERICA 3/4"-90 HSS 3 Flute Center Reamer (DEWCSK3/4-90)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29257)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 11/32, 3/4 Cut L (04303)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/4, 5/8 Cut L (04297)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29282)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/4x3/8x5/8x2-7/16 (C33248)
- Yg-1 Tool Co Cobalt End Mills