Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 13/32, 1 Cut L
Mfr # 12309
Zoro # G5980161
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
- Length of Cut 1 in
- Overall Length 4 1/8 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 12309
- Zoro # G5980161
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 in |
Overall Length | 4 1/8 in |
Shank Dia. | 1/2 in |
Milling Diameter | 13/32" |
Milling Dia. | 13/32 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 13/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15390 (15390)
- MITUTOYO Scherical Anvil/Spindle Micrometer, 0-" (115-253)
- PROTO 1" Drive, 1 3/4 in Groove dia, 1.96 in Hub dia SAE Socket, 6, 8 Points (JRR10028)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1651000)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/32, 1-1/4 Cut L (04317)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-1/4, 2 Cut L (04446)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-1/4, 1-5/8 Cut L (01445)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 25/32, 1-7/8 Cut L (04364)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (12321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (04320)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175000A)
- Yg-1 Tool Co General Purpose Cobalt End Mills