Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L
Mfr # 07321
Zoro # G7487444
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Length of Cut 1 1/4 in
- Overall Length 3 1/4 in
- Shank Dia. 1/2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 07321
- Zoro # G7487444
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Overall Length | 3 1/4 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Carrying Case, 25-1/2" L x 17-1/4" W x 9-3/4" D (251709PR)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE83)
- MAKITA Fixed Base (193103-8)
- AJAX TOOL WORKS $Hammer 7" .401Shank 1"dia (AJA945-7)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- YG-1 TOOL CO Cobalt End Mill, Single, 7/8inDia, Cntr Cut (60391)
- YG-1 TOOL CO Cobalt End Mill, Single, 1/4inDia, Cntr Cut (76297)
- YG-1 TOOL CO 2 Flute Metric Regular Length 8% Cobalt (15268)
- YG-1 TOOL CO Cobalt End Mill, Single, 8mmDia, Center Cut (15262)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29282)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x1-5/8x3-7/8 (C41264)
- Yg-1 Tool Co Cobalt End Mills