Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L
Mfr # 04321
Zoro # G6040176
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
- Length of Cut 1 1/4 in
- Overall Length 3 1/4 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 04321
- Zoro # G6040176
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 1/4 in |
Overall Length | 3 1/4 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 3/16" x 5" DIAMOND POINT CHISEL-BULK (CD 632.NP/MP)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Stubby Flex Head Ratcheting Combination Metric Wrench Set (9550)
- WILLIAMS Williams Box Wrench, 12 pt., 3/4 x 7/8" (8731A)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130RF1)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-1/4, 1-5/8 Cut L (01445)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (12410)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-1/4, 2 Cut L (04446)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-3/4, 2 Cut L (04470)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (04405)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (11289)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 1/8 (11412500T)
- Yg-1 Tool Co General Purpose Cobalt End Mills