Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 11/32, 9/16 Cut L
Mfr # 01303
Zoro # G9626513
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 11/32"
- Length of Cut 9/16 in
- Overall Length 2 5/16 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 01303
- Zoro # G9626513
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 11/32" |
Length of Cut | 9/16 in |
Overall Length | 2 5/16 in |
Shank Dia. | 3/8 in |
Milling Dia. | 11/32 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 11/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 9/16 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1/2 12 Point 38mm 1/2 Sq. Drive (14405A-1/2)
- GREENLEE Crimping Die Purple, 4/0 Awg, 03087 (KC22-4/0)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 6L 5PK (48-00-5521)
- KO-KEN Socket Driver 3.5mm 6 Point 225mm (167M-3.5)
- YG-1 TOOL CO 2 Flute Metric Regular Length 8% Cobalt (15268)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/8, 3/4 Cut L (13305)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 9/16, 1-3/8 Cut L (04328)
- YG-1 TOOL CO Cobalt End Mill, Single, 7/8inDia, Cntr Cut (60391)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TC TiCN 1x1x2x4-1/2 (C32639)
- Yg-1 Tool Co End Mills