Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 11/32, 3/4 Cut L
Mfr # 07303
Zoro # G9626364
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 11/32"
- Length of Cut 3/4 in
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 07303
- Zoro # G9626364
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 11/32" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 11/32 in |
Description
Square End Mill, 11/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD19.0MM)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-3/4, 2 Cut L (04470)
- IRWIN IMPACT PWR BIT T20 X 6""L (1837526)
- ROCKY MOUNTAIN TWIST Rmt Drill And Driver #8 (95000092)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29257)
- YG-1 TOOL CO Cobalt End Mill, Single, 7/8inDia, Cntr Cut (60391)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/8, 3/4 Cut L (13305)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29282)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- YG-1 TOOL CO 2 Flute Metric Regular Length 8% Cobalt (15268)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 5/16x3/8x3/4x2-1/2 (C41250)
- Yg-1 Tool Co End Mills