Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 11/32, 3/4 Cut L
Mfr # 04303
Zoro # G9626425
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 11/32"
- Length of Cut 3/4 in
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 04303
- Zoro # G9626425
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 11/32" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 11/32 in |
Description
Square End Mill, 11/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch, 1 In (35178)
- CMT 10" ITK Non-Ferrous/Melamne Saw Blade (254.080.10)
- MILWAUKEE TOOL 400 MCM Aluminum 6T U Style Die (49-16-U400)
- UTICA Torque Driver Set, 1/4", 6 to 30 in.-lb. (KT-30)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29257)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29282)
- YG-1 TOOL CO 2 Flute Metric Regular Length 8% Cobalt (15268)
- YG-1 TOOL CO Cobalt End Mill, Single, 1/4inDia, Cntr Cut (76297)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 9/16, 1-3/8 Cut L (04328)
- OSG End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End (484-1000)
- Yg-1 Tool Co Cobalt End Mills