Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 1-3/4, 2 Cut L
Mfr # 04470
Zoro # G5935851
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
- Length of Cut 2 in
- Overall Length 4 1/2 in
- Shank Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 04470
- Zoro # G5935851
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1 1/4 in |
Milling Dia. | 1 3/4 in |
Dimension Type | Fractional Inch |
Milling Diameter | 1-3/4" |
Description
Square End Mill, 1 3/4 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40225)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set - AutoStop Replaces DeWalt N434649, N400577 & 654631-01 (M79)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set fits DeWalt & Porter Cable Power Tools Replaces Porter Cable 445861-25 (M18)
- MAG-MATE Telescoping Mirror, SS, 2 x 3 In, 37 In. L (IMS234)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 7/16, 1 Cut L (07312)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 7/16, 1 Cut L (13313)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (04405)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 2 Cut L (02321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (11289)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (12410)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- Yg-1 Tool Co General Purpose Cobalt End Mills