Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 1, 1-7/8 Cut L
Mfr # 12426
Zoro # G5972355
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
- Length of Cut 1 7/8 in
- Overall Length 6 3/8 in
- Shank Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 12426
- Zoro # G5972355
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 7/8 in |
Overall Length | 6 3/8 in |
Shank Dia. | 1 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1 in |
Milling Diameter | 1" |
Description
Square End Mill, 1 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 7/8 in, Overall Length 6 3/8 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 14 mm 12-Point Metric Deep Socket (CP16366)
- UNIVERSAL TOOL 3/8 In. Comp. Butterly Impact Wrench (UT8027R)
- KO-KEN Stud Bolt Setter M7 X 1.0 32mm 3/8 Sq. Drive (13103M-7(1.0))
- WESTWARD Long Alignment Punch, 5/16 Tip, 18 In L (2AJB6)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-3/4, 2 Cut L (04470)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-1/4, 2 Cut L (04446)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 7/16, 1 Cut L (07312)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (04407)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/8, 1-3/8 Cut L (12337)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (04320)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 5/16 (13231250A)
- Yg-1 Tool Co End Mills