Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 1, 1-7/8 Cut L
Mfr # 04420
Zoro # G5949632
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
- Length of Cut 1 7/8 in
- Overall Length 4 in
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 04420
- Zoro # G5949632
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 7/8 in |
Overall Length | 4 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Milling Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-364 Rawhide Hammer, 4 Lb Wood Handle (11-364)
- BOSCH 5/16" Deep Well Socket, 1/2" Impact (27271)
- GRAY TOOLS 38mm Striking Face Box Wrench, 45° Offset Head (66938)
- MOORE & WRIGHT Feeler Gauge 4" (911)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (11289)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (04320)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-1/4, 1-5/8 Cut L (01445)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/8, 1-3/8 Cut L (12337)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 11/16, 1-5/8 Cut L (07348)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (04407)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- Yg-1 Tool Co General Purpose Cobalt End Mills