Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 1, 1-1/2 Cut L
Mfr # 01422
Zoro # G5988385
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
- Length of Cut 1 1/2 in
- Overall Length 3 3/4 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 01422
- Zoro # G5988385
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 1/2 in |
Overall Length | 3 3/4 in |
Shank Dia. | 3/4 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Milling Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/2 in, Overall Length 3 3/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cable Shears, 6 1/4" StepCut (95 12 160)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 6 pt Metric Socket, 6 Points (48223)
- EKLIND 6 Piece Metric T-Shape Hex Key Set, 64606 (64606)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226ASD)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (04405)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 25/32, 1-7/8 Cut L (04364)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 7/16, 1 Cut L (07312)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 29/64, 1 Cut L (12315)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 11/16, 1-5/8 Cut L (07348)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-1/4, 2 Cut L (04446)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Stub, 1/2 (16350000C)
- Yg-1 Tool Co End Mills