Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sngle, 7/16inDia, Cntr Cut
Mfr # 07312CN
Zoro # G9246571
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Steel
- Length of Cut 1 in
- Overall Length 2 11/16 in
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 07312CN
- Zoro # G9246571
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 in |
Overall Length | 2 11/16 in |
Shank Dia. | 3/8 in |
Milling Diameter | 7/16" |
Dimension Type | Fractional Inch |
Milling Dia. | 7/16 in |
Description
Square End Mill, 7/16 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 in, Overall Length 2 11/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/64 (C10601)
- RIDGID Pipe Wrench Hook Jaw, For 818 / 18 Straight Pipe Wrench Replacement Jaws (31670)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Flare Nut Crowfoot Wrench (WCF16210)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/16 (44004)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 11/16, 1-5/8 Cut L (07348)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1, 1-5/8 Cut L (01426)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (12321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/16, 3/4 Cut L (12301)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 17/32, 1-3/8 Cut L (04324)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 29/64, 1 Cut L (12315)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1/2 (12150004)
- Yg-1 Tool Co End Mills