Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Single, 3/4inDia, E2197
Mfr # 65359CN
Zoro # G9246736
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Length of Cut 3 in
- Overall Length 5 1/4 in
- Shank Dia. 3/4 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 65359CN
- Zoro # G9246736
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 3 in |
Overall Length | 5 1/4 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/4 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Thumb Lever Air Gun, 1/2" Extension (22YK47)
- SUNEX ® Tools 1/4 in. 0.5 HP Angled Die Grinder (SX5206)
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (TI4137IM)
- MILWAUKEE TOOL 6" Diamond Premium Wet Core bit (48-17-3060)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 11/32, 3/4 Cut L (04303)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/4, 5/8 Cut L (04297)
- YG-1 TOOL CO 2 Flute Metric Regular Length 8% Cobalt (15268)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/16, 1/2 Cut L (07293)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 3/4x3/4x1-5/8x3-7/8 (C33277)
- Yg-1 Tool Co Cobalt End Mills