Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Single, 3/4inDia, E2041
Mfr # 09359CN
Zoro # G9246632
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Length of Cut 4 in
- Overall Length 6 1/4 in
- Shank Dia. 3/4 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 09359CN
- Zoro # G9246632
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 4 in |
Overall Length | 6 1/4 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 120V Submersible Tile Saw Water Pump 260 Gallons/hr (WP1000)
- US TAPE 300 in Adhesive Tape Measure, 3/8 in Blade (58500)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHS)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242)
- YG-1 TOOL CO Cobalt End Mill, Single, 1/4inDia, Cntr Cut (76297)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 9/16, 1-3/8 Cut L (04328)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29257)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/16, 1/2 Cut L (07293)
- OSG End Mill, Cobalt, 5/8, 2 FL, SGL Sq End, CC (5202100)
- Yg-1 Tool Co End Mills