Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Double, 3/32inDia, No-Cntr
Mfr # 50260CN
Zoro # G9246675
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/32"
- Length of Cut 9/32 in
- Overall Length 2 1/4 in
- Shank Dia. 3/16 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 50260CN
- Zoro # G9246675
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/32" |
Length of Cut | 9/32 in |
Overall Length | 2 1/4 in |
Shank Dia. | 3/16 in |
Milling Dia. | 3/32 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/32 in Milling Dia., High Speed Steel, TiN, Straight, Length of Cut 9/32 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Level 24in (42-468)
- MILWAUKEE TOOL 13/16 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3938)
- DIXON TICONDEROGA Chalk, 888-Y, Railroad Crayon, Yellow, 72PK (464-88813)
- OCHSENKOPF Throwing Axe (OX 18 H-1206)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 11/32, 3/4 Cut L (04303)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- YG-1 TOOL CO Cobalt End Mill, Single, 1/4inDia, Cntr Cut (76297)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29257)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/16, 1/2 Cut L (07293)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- HOLEX HSS-Co8 Square End Mill, 8 mm Dia, TiAlN Coated (191590 8)
- Yg-1 Tool Co End Mills