Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Double, 1/4inDia, Non-Cntr
Mfr # 13297CN
Zoro # G9246641
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Aluminum, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
- Length of Cut 5/8 in
- Overall Length 3 3/8 in
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 13297CN
- Zoro # G9246641
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 5/8 in |
Overall Length | 3 3/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/4 in |
Milling Diameter | 1/4" |
Description
Square End Mill, 1/4 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 5/8 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PLUG CUTTER 1/2"" (43908)
- MITUTOYO Inside Micrometer, 2 to 8" (141-208)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Square (600-4)
- KODIAK CUTTING TOOLS 1/2-13 Combination Drill & Tap (5498416)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (12321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 25/32, 1-7/8 Cut L (04364)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (11289)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 11/16, 1-5/8 Cut L (07348)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (04320)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 7/16, 1 Cut L (13313)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 3/8 (13237500)
- Yg-1 Tool Co General Purpose Cobalt End Mills