Shop All Ball End Mills
Yg-1 Tool Co
Cobalt End Mill, Ball, 7/16, 1 Cut L
Mfr # 41313
Zoro # G5972206
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/16"
- End Mill Material Cobalt
- Number of Flutes 2
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 41313
- Zoro # G5972206
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/16" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 7/16 in |
Description
Ball End Mill, 7/16 in Milling Dia., Cobalt, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bench Vise, J.F. 5", T.O. 137mm, T.D. 87mm (806EN7)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 13/32 (C03686)
- WERA VDE Spanner Wrench, Insulated Grip, Metric (05020153001)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/8, 1-1/4 Cut L (01595)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/4", Carbide (88564)
- YG-1 TOOL CO X-Power Pro 2Fl Ball Medium End Mill (GM961008)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (41071)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (68422CN)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", Cobalt (44321CC)
- YG-1 TOOL CO Solid Carb End Mill, 1/4in.Diax2-1/2L in (43573)
- OSG Carbide End Mill, 5/8 D, 1 1/4 Cut (HP441-6250-BN)
- Yg-1 Tool Co End Mills