Shop All Ball End Mills
Yg-1 Tool Co
Cobalt End Mill, Ball, 1, 2 Cut L
Mfr # 43426
Zoro # G6021242
product price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material Cobalt
- Number of Flutes 4
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 43426
- Zoro # G6021242
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 2 in |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Overall Length | 4.5 in |
Description
Ball End Mill, 1 in Milling Dia., Cobalt, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Torx TR/Security (50 Pack) (DWA1TS27IRB)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (54TM84)
- JOHNSON LEVEL & TOOL I Beam Level, 78 In (3878)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328386)
- YG-1 TOOL CO Cobalt End Mill, Ball, 5/8, 1-3/8 Cut L (41337)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (42071)
- YG-1 TOOL CO Ball End Mill, Single End, 5/32", Carbide (41561)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (68422CN)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (41172)
- YG-1 TOOL CO Ball End Mill, Single End, 1-3/8", HSS (41199)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Ball (808808)
- Yg-1 Tool Co End Mills