Shop All Ball End Mills
Yg-1 Tool Co
Cobalt End Mill, Ball, 1-1/8, 1-5/8 Cut L
Mfr # 41431
Zoro # G5990381
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1-1/8"
- End Mill Material Cobalt
- Number of Flutes 2
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 41431
- Zoro # G5990381
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1-1/8" |
Length of Cut | 1 5/8 in |
Shank Dia. | 3/4 in |
Milling Dia. | 1 1/8 in |
Overall Length | 3.8 in |
Description
Ball End Mill, 1 1/8 in Milling Dia., Cobalt, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 200mm x 300mm Lock-Well Precision Hydra Power Machine Vises (327230)
- HHIP 5 Piece 90 Degree Zero-Flute Countersink & Deburring Tool Set (2001-0007)
- SUMITOMO Grooving Insert, Uncoated (BNTT1020R-BN250)
- BON TOOL Bon 82-555 T Bar Coating Applicator, Heavyweight 24" (82-555)
- YG-1 TOOL CO X-Power Pro 2Fl Ball Medium End Mill (GM961008)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (41172)
- YG-1 TOOL CO Ball End Mill, Single End, 1/4", Carbide (41573)
- YG-1 TOOL CO Ball End Mill, Single End, 1-1/8", Cobalt (43435CC)
- YG-1 TOOL CO Ball End Mill, Double End, 3/4", HSS (45109)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/4", Carbide (88564)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16), Number of Flutes: 4 (841862)
- Yg-1 Tool Co End Mills