Shop All Ball End Mills
Yg-1 Tool Co
Cobalt End Mill, Ball, 1-1/2, 1-5/8 Cut L
Mfr # 41457
Zoro # G5869893
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1-1/2"
- End Mill Material Cobalt
- Number of Flutes 2
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 41457
- Zoro # G5869893
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1-1/2" |
Length of Cut | 1 5/8 in |
Shank Dia. | 3/4 in |
Overall Length | 4.1 in |
Milling Dia. | 1 1/2 in |
Description
Ball End Mill, 1 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Compact Gasket Cutter Kit, 6-61/64" L (AX2000)
- MAYHEW 3PC LADY FOOT PRY BAR SET (MAY60150)
- DISCO Squeeze Insert Tool Mandrel 1/4"- 20 Thrd Size (12974)
- STARRETT Scriber Wo/Knife Point (68B)
- YG-1 TOOL CO Cobalt End Mill, Ball, 1/2, 1 Cut L (41321)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (68422CN)
- YG-1 TOOL CO Ball End Mill, Single End, 3/8", Carbide (53902)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (42071)
- YG-1 TOOL CO Ball End Mill, Single End, 1/4", Carbide (41573)
- YG-1 TOOL CO Ball End Mill, Single End, 3/8", Carbide (52902)
- OSG Carbide End Mill, 5/8 D, 1 1/4 Cut (HP441-6250-BN)
- Yg-1 Tool Co End Mills