Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 9/64, 5/16 Cut L
Mfr # 33560TF
Zoro # G6040474
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 9/64"
- Overall Length 2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 33560TF
- Zoro # G6040474
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 9/64" |
Overall Length | 2 in |
Length of Cut | 5/16 in |
Milling Dia. | 9/64 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/16 in |
Description
Square End Mill, 9/64 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 5/16 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #52 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN7)
- KIPP Tube Clamp With Flange M=50 G=35 L=41 Aluminum, Comp: Steel, A=0.75" (K0479.5CR)
- EXAIR Air Gun Nozzle, Safety, 1 In. L (1109SS-NPT)
- DRILL AMERICA 3/8" Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD3/8S)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95913)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 3/4 Cut L (13580)
- YG-1 TOOL CO 2 Flute Regular Length Ball Nose Ticn-Coated Carbide (41584TC)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95907)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 3 FLT (SEM-078-03)
- Yg-1 Tool Co End Mills