Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 9/32, 3/4 Cut L
Mfr # 07576TN
Zoro # G6009464
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 9/32"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 07576TN
- Zoro # G6009464
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 9/32" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 5/16 in |
Milling Dia. | 9/32 in |
Description
Square End Mill, 9/32 in Milling Dia., Carbide, TiN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Handles Post Maul Wood 36 Inch (65141)
- HHIP MT2 Inside To MT4 Outside Drill Sleeve (3900-1844)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #3 (54013)
- JOHNSON LEVEL & TOOL Torpedo Level, Plastic, 9 In L, 3 Vials, Red (7500M)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573)
- YG-1 TOOL CO 2 Flute Regular Length Ball Nose Ticn-Coated Carbide (41584TC)
- YG-1 TOOL CO HSS End Mill, Sngl, 3/16x3/8x7/16x2-5/16in (01043)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/16, 2 Cut L (08588TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/32, 3/16 Cut L (33556)
- YG-1 TOOL CO 3 Flute Regular Length 45 Degree Helix Ticn-Coated Alu-Power (28584TC)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (07593)
- Yg-1 Tool Co Carbide End Mills