Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 7/32, 9/16 Cut L
Mfr # 13571
Zoro # G6031995
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 3/8 in
- Milling Diameter 7/32"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 13571
- Zoro # G6031995
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 3 3/8 in |
Milling Diameter | 7/32" |
Length of Cut | 9/16 in |
Milling Dia. | 7/32 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 7/32 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 9/16 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-06)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #27 (C23187)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 3/64 (44403)
- AVANTI 10", 60-Teeth Circular Saw Blade (P1060X)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 3/4 Cut L (13580)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 1/2 Cut L (13567)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 5/8 Cut L (13574)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 5/16 Cut L (32562)
- YG-1 TOOL CO X-Power Pro 4Fl H-30 Long End Mill (GM207032)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 9/16 Cut L (33584)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 3 FLT (SEM-375-03)
- Yg-1 Tool Co Carbide End Mills