Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 7/16, 2 Cut L
Mfr # 08588TF
Zoro # G6041752
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 7/16"
- Overall Length 4 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 08588TF
- Zoro # G6041752
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 7/16" |
Overall Length | 4 in |
Length of Cut | 2 in |
Shank Dia. | 7/16 in |
Milling Dia. | 7/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWJ6)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525232)
- WESTWARD Retrieving Tool, 23-1/2 In. L, Bendable (45KH12)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-124)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 3/4 Cut L (02558)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (13593TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 1/4 Cut L (31558TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 9/16 Cut L (33584)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/16, 1 Cut L (01588)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68905)
- MICRO 100 Carbide End Mill, 0.023, Cut 0.069, 2 FLT (RME-023-2X)
- Yg-1 Tool Co Carbide End Mills