Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 7/16, 1 Cut L
Mfr # 07588TF
Zoro # G5887682
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 3/4 in
- Milling Diameter 7/16"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 07588TF
- Zoro # G5887682
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 2 3/4 in |
Milling Diameter | 7/16" |
Length of Cut | 1 in |
Milling Dia. | 7/16 in |
Dimension Type | Fractional Inch |
Shank Dia. | 7/16 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Ratcheting Crimp Tool For 22-10 AWG Terminals (61221)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 60 mm Size, Standard Socket, black oxide (848-60MM)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 5 1/2 In L (1VTZ4)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #60 (C23154)
- YG-1 TOOL CO 4 Flute Stub Length De Tialn-Extreme Coated Carbide (33555TE)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584)
- YG-1 TOOL CO HSS End Mill, Single, 3/16x3/8x1/2x2-3/8in (04043)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 1/2 Cut L (30579TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (08565TN)
- YG-1 TOOL CO 3 Flute 37 Degree Helix 0.060 Radius & Extended Neck Alu-Power (EA40483)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/32, Overall Length: 1-1/2" (22108)
- Yg-1 Tool Co End Mills