Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 7/16, 1 Cut L
Mfr # 01588
Zoro # G6041271
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 3/4 in
- Milling Diameter 7/16"
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 01588
- Zoro # G6041271
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 2 3/4 in |
Milling Diameter | 7/16" |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Milling Dia. | 7/16 in |
Shank Dia. | 7/16 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (J10022M)
- REGAL CUTTING TOOLS M10 x 1.5 D6 3 Flt. Plug TC-SS Spiral Point Tap (030244TC)
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (334005)
- PROSKIT Hex Nut Driver Set, 7pcs (1PK-9402)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (01573)
- YG-1 TOOL CO 4 Flute Regular Length Diamond Coated Carbide (99629)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (07573)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 2-1/4 Cut L (08598TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (01584)
- MICRO 100 Carbide End Mill, Dia 3.0mm, Cut L 9.0mm (AMRM-030-2X)
- Yg-1 Tool Co End Mills