Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 5/8, 1-1/4 Cut L
Mfr # 07595TF
Zoro # G4631767
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 1/2 in
- Milling Diameter 5/8"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 07595TF
- Zoro # G4631767
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 3 1/2 in |
Milling Diameter | 5/8" |
Length of Cut | 1 1/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/8 in |
Shank Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-782 Squeegee-, Poly 18" 3/16" Notch (82-782)
- CDI Socket Adapter, 1/4" x 3/8" (342-41-1)
- AIR FOXX Kufo Seco 3HP UFO-102B Bag Dust Collector (UFO-102B)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 11/32 (C30522)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/8, 1-1/4 Cut L (07595TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 5/8 Cut L (30593)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95913)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 1/8 Cut L (33554TN)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 13, Number of Flutes: 4 (24644)
- Yg-1 Tool Co Carbide End Mills