Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 5/8, 1-1/4 Cut L
Mfr # 01595
Zoro # G4541433
original price:
$88.00
6% off
new price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/8"
- Overall Length 3 1/2 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 01595
- Zoro # G4541433
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/8" |
Overall Length | 3 1/2 in |
Length of Cut | 1 1/4 in |
Milling Dia. | 5/8 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x 12/16 TPI Bi-metal Reciprocating Saw Blade, 25 PK (1954462)
- URREA 1/4"drive, 7/16 in, 6 point SAE socket (4714)
- TOOLFLEX White Hooks for 21.5" or 37", PK3 (P01H-3)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X35)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68923)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (08565TN)
- YG-1 TOOL CO 6 Flute Regular Length Tialn-Futura Coated Carbide (84565TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 5/8 Cut L (33593)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 1/4 Cut L (31558TF)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68S917)
- MASTERCUT TOOL 1x1-1/2x1x4 2FL .045 Corner Radius Endmill (209-484)
- Yg-1 Tool Co End Mills