Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 5/64, 3/16 Cut L
Mfr # 01555TF
Zoro # G1828340
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 5/64"
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 01555TF
- Zoro # G1828340
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Milling Diameter | 5/64" |
Length of Cut | 3/16 in |
Milling Dia. | 5/64 in |
Shank Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Clamp, Squeeze Action, 3.52 In, 700 (13G564)
- BOJO TOOLS Micro Scrapers Kit (MST2-3KIT3-CEL)
- LENOX HOLE SAW BI-METAL 3-7/8"" (2079616)
- KRAFT TOOL Magnesium Tri Level Placer, Heady, 30" (CC933-01)
- YG-1 TOOL CO 4 Flute Long Length Ball Nose Tialn-Extreme Coated Carbide (51593TE)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/32, 3/16 Cut L (31556TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 1-1/8 Cut L (08579TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 13/16 Cut L (07579TF)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Flat Carbide End Mill (EMB37048)
- YG-1 TOOL CO 4 Flute Stub Length De Tialn-Extreme Coated Carbide (33555TE)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/64, 3/8 Cut L (01557)
- Yg-1 Tool Co Carbide End Mills