Shop All High Performance Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 5/32, 9/16 Cut L
Mfr # 07561TF
Zoro # G9628114
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 9/16 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 07561TF
- Zoro # G9628114
- Country of Origin Korea, Republic of
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 9/16 in |
Milling Diameter | 5/32" |
Dimension Type | Fractional Inch |
Overall Length | 2 in |
Milling Dia. | 5/32 in |
Shank Dia. | 3/16 in |
Description
Square End Mill, 5/32 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 9/16 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 16 ER 14 UN BMA (16 ER 14 UN BMA)
- PROTO Ratcheting Wrench, Head Size 5/8 in x #20 (JSCR20)
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 (208-400250)
- GEARWRENCH 2 Pc. Phillips?/Slotted Dual Material Screwdriver Set (80068H)
- YG-1 TOOL CO Solid Carbide End Mill, 1/8Diax1-1/2L in (07558TF-030)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (30573)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 5/8 Cut L (07565TF)
- YG-1 TOOL CO Solid Carbide End Mill, Sq, 3/16Diax2L in (GM153012)
- YG-1 TOOL CO Solid Carbide End Mill, 3/8in., 4Flute (95110)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 7/16 Cut L (30570)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/2x1/2x5/8x2-1/2x0.03CR (C60042)
- Yg-1 Tool Co End Mills