Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 5/32, 9/16 Cut L
Mfr # 07561
Zoro # G8626816
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/32"
- Overall Length 2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 07561
- Zoro # G8626816
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/32" |
Overall Length | 2 in |
Length of Cut | 9/16 in |
Milling Dia. | 5/32 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/16 in |
Description
Square End Mill, 5/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 9/16 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee No.31128 Die (31128)
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/5 QUICK 6-50 N·m Size of mount 9x12 mm (50184005)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (440-3X-5PK)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 5/8 Cut L (07565)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (01584)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 2 Cut L (02593TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 3/16 Cut L (07554)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95020)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/32, 3/16 Cut L (33556)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 3 FLT (SEM-125-03)
- Yg-1 Tool Co End Mills