Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 5/16, 13/16 Cut L
Mfr # 07579TF
Zoro # G5886535
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/16"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 07579TF
- Zoro # G5886535
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/16" |
Overall Length | 2 1/2 in |
Length of Cut | 13/16 in |
Shank Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218SPL)
- DYNABRADE Static Conductive Hose, 1-1/4" (31920)
- OZ LIFTING PRODUCTS 45 ft L Cable Assembly, 1/4 in Dia., 1200 lb Load Capacity (OZSS.25-45)
- WOODOWL Standard Spurred Auger 13" x 15/16" #4 (04012)
- YG-1 TOOL CO X-Power Pro 4Fl H-30 Reg End Mill (GM153016)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95902)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 3/4 Cut L (02558)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (33573TF)
- YG-1 TOOL CO 4 Flute Reg LenBall Nose Tialn-Extreme Coated Carbide - Ugmf91008 (43558TE)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (13593)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TN)
- Yg-1 Tool Co End Mills