Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 5/16, 13/16 Cut L
Mfr # 07579
Zoro # G7464195
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 5/16"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 07579
- Zoro # G7464195
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 5/16" |
Length of Cut | 13/16 in |
Shank Dia. | 5/16 in |
Milling Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 34x6 Spade Bit (DSB1009)
- KRAFT TOOL Magnesium Asphalt Rake Head, 42 (GG627-01)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 3/4"R 6"Lip (CF9090PF)
- KLEIN TOOLS Pro Impact Power Bits, 1/4-Inch Nut Driver 3-Pack (32792)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 2 Cut L (02593TF)
- YG-1 TOOL CO 4 Flute Stub Length De Tialn-Extreme Coated Carbide (33555TE)
- YG-1 TOOL CO 2 Flute Regular Length Ball Nose Ticn-Coated Carbide (41584TC)
- YG-1 TOOL CO 4 Flute Long Reach X-Power Carbide (93398)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TN)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96905)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (13593TN)
- Yg-1 Tool Co Carbide End Mills