Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 5/16, 13/16 Cut L
Mfr # 01579
Zoro # G5926864
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/16"
- Overall Length 2 1/2 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 01579
- Zoro # G5926864
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/16" |
Overall Length | 2 1/2 in |
Length of Cut | 13/16 in |
Shank Dia. | 5/16 in |
Milling Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9 Piece Keyway Broach Set (2006-0051)
- WILTON C-Clamp, 1", Steel, Light Duty, 500 lb. (50)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y)
- PROTO 1/4 in Drive Flex Socket 8 mm, 6 pt, Metric (J4808AM)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95913)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68923)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix Coated End Mill (JAG95912)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95008)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 1/2 Cut L (30579TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/32, 3/16 Cut L (33556)
- ZORO SELECT Carbide End Mill, 10.0mm, 4FL, Single (206-001402)
- Yg-1 Tool Co End Mills