Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 3/8, 3/4 Cut L
Mfr # 13584TN
Zoro # G5971262
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 1/2 in
- Milling Diameter 3/8"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 13584TN
- Zoro # G5971262
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 3 1/2 in |
Milling Diameter | 3/8" |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiN, Weldon Flat, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double Deep Offset Ring Wrench, 10x12mm (000900021)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91R012)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape (KCJ-XC-R)
- ELESA Fold-away handles, IR.620/90-SST-S.D.26 (IR.620)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (31573)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Extend Length Long Reach Carbide End Mill (EMB20160)
- YG-1 TOOL CO HSS End Mill, Sngl, 3/16x3/8x7/16x2-5/16in (01043)
- YG-1 TOOL CO X-Power Pro 4Fl H-30 Long End Mill (GM207032)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/32, 3/16 Cut L (31556TF)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 3/16, Number of Flutes: 2 (20313)
- Yg-1 Tool Co Carbide End Mills