Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 3/8, 1 Cut L
Mfr # 07584
Zoro # G4594247
original price:
$26.09
22% off
new price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 3/8"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 07584
- Zoro # G4594247
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 3/8" |
Length of Cut | 1 in |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Automatic Center Punch, Length 5 5/8 in, Diameter 5/8 in, Replaceable Point (78)
- IRWIN Screw Exractor (53202)
- WESTWARD Square Hand File, 8 In, 46/47 TPI (12F805)
- OSG Thread Forming Tap, #12-24, Bottoming, Oxide, 0 Flutes (1400122801)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 9/16 Cut L (33584TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1-1/8 Cut L (08584TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 3/16 Cut L (01554)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (08565TN)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68905)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose TICN Coated (5464855)
- Yg-1 Tool Co End Mills