Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 3/4, 1 Cut L
Mfr # 31598TF
Zoro # G5976704
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/4"
- Overall Length 3 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 31598TF
- Zoro # G5976704
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/4" |
Overall Length | 3 in |
Length of Cut | 1 in |
Milling Dia. | 3/4 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- WESTWARD Spiral Point Tap, Plug 3 Flutes (5TWE3)
- BAHCO Bahco Bow Saw, Ergo, 24" (10-24-23)
- WESTWARD 1/4" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 5-1/8" L, Chrome Finish (440G11)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 2-1/4 Cut L (08598TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (31573)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 2-1/4 Cut L (08598)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (13593TN)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 4In (215-001053)
- Yg-1 Tool Co End Mills