Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 3/4, 1-1/2 Cut L
Mfr # 07598TF
Zoro # G4546254
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/4"
- Overall Length 4 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 07598TF
- Zoro # G4546254
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/4" |
Overall Length | 4 in |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Curved Ends Edger w/ProFo, 6"x3" 3/8"R (CF092PFC)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5410M)
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (XWT08Z, XBP02Z + BL1840B-2)
- BON TOOL Ohio Straighted 12 Foot X 1.5"x 1.5" Triple Loop Handle (22-788)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 2-1/4 Cut L (08598TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 2-1/4 Cut L (08598)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598TN)
- YG-1 TOOL CO V7 Mill Inox 5 Flute Regular Length Flat Carbide End Mill (EMB77024)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584TF)
- YG-1 TOOL CO 4 Flute Stub Length De Tialn-Extreme Coated Carbide (33555TE)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/64, Length of Cut: 1/4" (22090)
- Yg-1 Tool Co End Mills