Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 3/32, 3/8 Cut L
Mfr # 01556
Zoro # G8626721
original price:
$9.29
5% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/32"
- Overall Length 1 1/2 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 01556
- Zoro # G8626721
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/32" |
Overall Length | 1 1/2 in |
Length of Cut | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/32 in |
Shank Dia. | 1/8 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Air Disc Sander, Light, 0.55 (52515)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 6mm (80658)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X8" (45416)
- WESTWARD 3/4 in Drive, 2-1/4" 12 pt SAE Socket, 12 Points (45J209)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 3/16 Cut L (01554)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/32, 5/64 Cut L (01552)
- YG-1 TOOL CO HSS End Mill, Single, 3/8in. Dia. (04055)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68923)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95908)
- YG-1 TOOL CO 3 Flute Stub Length 45 Degree Helix Ticn-Coated Alu-Power (25593TC)
- MASTERCUT TOOL 1/8x3/4x1/8x2 2FL Ball Long Endmill, PowerA (204-004-1)
- Yg-1 Tool Co Carbide End Mills