Shop All High Performance Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 3/32, 3/16 Cut L
Mfr # 33556TN
Zoro # G9626592
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish Tin
- Length of Cut 3/16 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 33556TN
- Zoro # G9626592
- Country of Origin Korea, Republic of
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/16 in |
Milling Diameter | 3/32" |
Dimension Type | Fractional Inch |
Milling Dia. | 3/32 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, TiN, Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (53YU60)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5015S)
- PACIFIC HANDY CUTTER Hook-Style Safety Cutter, Fixed Blade Safety Blade (EZR)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 1/2in.Diax6L in (54593)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 7/16 Cut L (30570)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (30573)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 5/16Dia, Hgh Perfm (93097)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 9/16 Cut L (07561TF)
- YG-1 TOOL CO Solid Carbide End Mill, 3/8in., 4Flute (95110)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/2 (17850018A)
- Yg-1 Tool Co End Mills