Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 3/32, 3/16 Cut L
Mfr # 33556
Zoro # G1956276
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/32"
- Overall Length 1 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 33556
- Zoro # G1956276
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/32" |
Overall Length | 1 1/2 in |
Length of Cut | 3/16 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Milling Dia. | 3/32 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 4/6 TPI x 0.035 Thick (39650CLB72360)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Number of Flutes: 2 (DWD833SD-SET)
- MARTOR Deep Edged, Blunt Tip, PK2 (1792.25)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50007)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1-1/8 Cut L (08584TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (07593TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 5/8 Cut L (33593)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/16, 2 Cut L (08588TF)
- YG-1 TOOL CO 4 Flute Long Reach X-Power Carbide (93398)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584TF)
- ZORO SELECT Carbide End Mill, 23/64In, 4F, Single, 2-1/2 (206-001169)
- Yg-1 Tool Co Carbide End Mills