Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 3/32, 3/16 Cut L
Mfr # 31556TF
Zoro # G2702756
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 3/32"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 31556TF
- Zoro # G2702756
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Milling Diameter | 3/32" |
Length of Cut | 3/16 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/32 in |
Shank Dia. | 1/8 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1602007)
- KYOCERA Round RPMT Carbide (RPMT1204M0ERGMPR1535)
- ICS Bar Brackets (543916)
- MITUTOYO Steel Rule (182-108)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 1/4 Cut L (31558TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 1/2 Cut L (30579TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (07593)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix Coated End Mill (JAG95912)
- YG-1 TOOL CO 4 Flute Extra Long Length Ball Nose Ticn-Coated Carbide (53901TC)
- YG-1 TOOL CO X-Power Pro 4Fl Long (GM817080)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/8 (22564)
- Yg-1 Tool Co End Mills