Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 3/16, 5/8 Cut L
Mfr # 07565TN
Zoro # G7586887
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 3/16"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 07565TN
- Zoro # G7586887
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, TiN, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Spare File - For Universal Edge Sharpener (13026)
- VEGA INDUSTRIES Hex 5Mm Socket Bit x 1" - 3/8 Sq Dr (228H050SB)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- MILWAUKEE TOOL 5 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3405)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (08565TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/8 Cut L (31565TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/64, 3/16 Cut L (01555TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1-1/8 Cut L (08584TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 1/2 Cut L (07558)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 20mm (ARMM-060-3)
- Yg-1 Tool Co Carbide End Mills