Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 3/16, 3/4 Cut L
Mfr # 02565TF
Zoro # G5888793
original price:
$27.55
15% off
new price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/16"
- Overall Length 2 1/2 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 02565TF
- Zoro # G5888793
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/16" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Screwdriver, Straight Blade, 1/8 x 3 (800-001)
- ASIMETO 0-6" With Single Hook Asimeto Digital Depth Calipers (7322067)
- POWERBUILT 9Pc SAE Stubby & Extra Long Hex Ball End Hex Wrench Set (240099)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1440" (953HS27ST)
- YG-1 TOOL CO 3 Flute Stub Length 45 Degree Helix Alu-Power (25558)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 2-1/4 Cut L (08598TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TN)
- YG-1 TOOL CO 4 Flute Long Reach X-Power Carbide (93398)
- YG-1 TOOL CO 3 Flute Regular Length 45 Degree Helix Ticn-Coated Alu-Power (28558TC)
- YG-1 TOOL CO 4 Flute 30 Helix Long Reach D-Power End Mill (EIB06907)
- MASTERCUT TOOL 5x10x5x50 4FL Square Double End Stubmill, PowerT (302-318-2)
- Yg-1 Tool Co End Mills