Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 3/16, 1/2 Cut L
Mfr # 13567
Zoro # G7576877
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/16"
- Overall Length 3 1/4 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 13567
- Zoro # G7576877
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/16" |
Overall Length | 3 1/4 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/16 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 1/2 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78670)
- DEWALT Bi-Metal Hole Saws (DAH180020)
- DRILL AMERICA 27/64" HSS Heavy Duty Split Point Stub Drill Bit (DWDST27/64)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 7mm (80253)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 3/4 Cut L (13580)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 9/16 Cut L (13571)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 5/8 Cut L (13574)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68S917)
- YG-1 TOOL CO 2 Flute Regular Length Tialn-Extreme Coated Carbide - Ugmf90048 (01598TE)
- KODIAK CUTTING TOOLS 3/16 ALTiN Coated Carbide Endmill 4 Fl Left Hand Spiral Left Hand Cut (86279518ALTIN)
- Yg-1 Tool Co End Mills