Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 1/8, 1/4 Cut L
Mfr # 31558TF
Zoro # G8626895
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 1/8"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 31558TF
- Zoro # G8626895
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max To SDS Plus Adapter (HA1030)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 7-1/16in (810401)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 7/16 (C03692)
- OSG Spiral Point Tap Plug, 3 Flutes (1230208)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/32, 3/16 Cut L (31556TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 3/16 Cut L (07554)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (07573TN)
- YG-1 TOOL CO V7 Mill Inox 5 Flute Regular Length Flat Carbide End Mill (EMB77024)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (07573)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Double End Ball Nose Stub ALTIN Coated (5435837)
- Yg-1 Tool Co End Mills