Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 1/8, 1/2 Cut L
Mfr # 07558TF
Zoro # G4552256
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 1/8"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 07558TF
- Zoro # G4552256
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Milling Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BMD-610)
- WILDE 8" SLIP JOINT PLIERS-SATIN-BULK (G263.NP/BB)
- PROTO 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (J5440H)
- HHIP 3.75 X 2.75 X 4 Magnetic V-Block With Switch (3402-0901)
- YG-1 TOOL CO 2 Flute 37 Degree Helix Extended Neck Alu-Power (39573)
- YG-1 TOOL CO 4 Flute Regular Length Diamond Coated Carbide (99630)
- YG-1 TOOL CO 4 Flute Extra Long Length Ball Nose Ticn-Coated Carbide (53901TC)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 1/8 Cut L (33554TN)
- YG-1 TOOL CO 6 Flute Regular Length Tialn-Futura Coated Carbide (84593TF)
- YG-1 TOOL CO 3 Flute Stub Length 45 Degree Helix Ticn-Coated Alu-Power (25593TC)
- MICRO 100 Carb End Mill, 3/32 In, 4FL, CC, AlTiN Coat (GEM-093-4X)
- Yg-1 Tool Co End Mills