Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 1/8, 1/2 Cut L
Mfr # 07558
Zoro # G4561085
original price:
$9.29
9% off
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/8"
- Overall Length 1 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 07558
- Zoro # G4561085
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/8" |
Overall Length | 1 1/2 in |
Length of Cut | 1/2 in |
Milling Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.14"L, HR Phenolic (2830BL)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #25 (41695)
- POSI LOCK Bolt Expander (X4)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14595)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 3/16 Cut L (07554)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 2-1/4 Cut L (08598TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573)
- YG-1 TOOL CO 4 Flute Regular Length Diamond Coated Carbide (99630)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (13593TN)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, Bright (284-000062)
- Yg-1 Tool Co End Mills