Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 1/4, 3/4 Cut L
Mfr # 07573TN
Zoro # G4544312
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 1/4"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 07573TN
- Zoro # G4544312
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN SPRING CLMP MET/2"" (222702)
- PROTO Ratcheting Wrench, Head Size 1 in. (JSCV32T)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Carbide (55713)
- PROTO Proto J1304PD 4 oz. Ball Pein Hammer - Industrial Wood Handle (J1304PD)
- YG-1 TOOL CO 4 Flute 30 Helix Long Reach D-Power End Mill (EIB06907)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (01573)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 2 Cut L (02593TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (02573TN)
- MICRO 100 Carb End Mill, 3/16 In, 3FL, CC, Uncoated (GEC-187-3-030)
- Yg-1 Tool Co End Mills